Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Removable-Needle Models


Suitable for liquid and gas samples

Manufacturer: sge™  SG004250

 View more versions of this product

Catalog No. SG-004250

  • / Each
 

Description & Specifications

Specifications

Needle Point Style Removable Bevel
Volume (Metric) 50μL
Quantity Each
Connection Type Removable
Gauge 25 ga
Accuracy ±1%
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Barrel 8mm
Capacity (Metric) 50μL
Material (Barrel) Borosilicate Glass
Material (Tip) PTFE
Diameter (English) Outer Barrel 0.31 in.
Diameter (Metric) Outer Needle 0.47mm
Length (English) Needle 1.96 in.
Type Gastight™ Syringe
Model 50R-GT
Precision ±1%
Includes Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
Length (Metric) Needle 50mm
For Use With (Application) Suitable for gases or liquids for maximum inertness