missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Removable Luer-Lok Models

Suitable for liquid and gas samples

$126.19 - $602.39

Specifications

Accuracy ±1%
For Use With (Application) Suitable for gases or liquids for maximum inertness
Material (Barrel) Borosilicate Glass
Material (Tip) PTFE
View More Specs

Products 5
Catalog Number Mfr. No. Connection Type Diameter (English) Outer Diameter (Metric) Outer Model Price Quantity  
Catalog Number Mfr. No. Connection Type Diameter (English) Outer Diameter (Metric) Outer Model Price Quantity  
SG-008760
View Documents
SGE™
SG008760
Removable 0.53 in. 13.7 mm 5MDR-LL-GT
Each for $126.19
 
SG-008960
View Documents
SGE™
SG008960
Fixed 0.7 in. 18 mm 10MDR-LL-GT
Each for $127.85
 
SG009462
View Documents
SGE™
SG009462
Removable 0.31 in. 8 mm 25MDR-LL-GT
Each for $328.76
 
SG-009760
View Documents
SGE™
SG009760
Removable 1.59 in. 40.6 mm 100MR-LL-GT
Each for $602.39
 
SG-009660
View Documents
SGE™
SG009660
Removable 1.28 in. 32.6 mm 50MR-LL-GT
Each for $396.80
 
Description

Description

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Luer-Lok™ syringes come without needles; order separately

Specifications

Specifications

±1%
Suitable for gases or liquids for maximum inertness
Borosilicate Glass
PTFE
SDS