Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Fixed Needle Models


Suitable for liquid and gas samples

Manufacturer: sge™  SG002208

 View more versions of this product

Catalog No. SG-002208

  • / Each
 

Description & Specifications

Specifications

Gauge 26 ga
Capacity (Metric) 10μL
For Use With (Application) Suitable for gases or liquids for maximum inertness
Material (Barrel) Borosilicate Glass
Material (Tip) PTFE
Model 10F-GT-7
Precision ±1%
Type Gastight™ Syringe
Accuracy ±1%
Connection Type Fixed
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Barrel 6.5mm
Diameter (Metric) Outer Needle 0.47mm
Length (English) Needle 2.75 in.
Length (Metric) Needle 70mm
Quantity Each
Volume (Metric) 10μL
Diameter (English) Outer Barrel 0.25 in.
Includes Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
Needle Point Style Fixed Bevel