Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Fixed Needle Models


Suitable for liquid and gas samples

Manufacturer: sge™  SG003200

 View more versions of this product

Catalog No. SG-003200

  • / Each
 

Description & Specifications

Specifications

Gauge 25 ga
Capacity (Metric) 25μL
For Use With (Application) Suitable for gases or liquids for maximum inertness
Material (Barrel) Borosilicate Glass
Material (Tip) PTFE
Model 25F-GT
Precision ±1%
Length (Metric) Needle 50mm
Type Gastight™ Syringe
Accuracy ±1%
Connection Type Fixed
Diameter (English) Outer Barrel 0.31 in.
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Barrel 8mm
Diameter (Metric) Outer Needle 0.47mm
Includes Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
Length (English) Needle 1.96 in.
Needle Point Style Fixed Bevel
Quantity Each
Volume (Metric) 25μL