missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Fixed Needle Models

Suitable for liquid and gas samples

Manufacturer:  SGE™ SG008502

 View more versions of this product

Catalog No. SG008502


 

Specifications Description & Specifications

Specifications

±1%
0.42 in.
10.8mm
Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
50mm
PTFE
70°C
Fixed Bevel
Gastight™ Syringe
2.5mL
0.02 in.
0.72mm
Suitable for gases or liquids for maximum inertness
1.96 in.
Borosilicate Glass
158°F
2.5MDF-GT
Each
22 ga.