missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Fixed Luer-Lok Models

Suitable for liquid and gas samples

Manufacturer:  SGE™ SG008962

 View more versions of this product

Catalog No. SG008962


 

Specifications Description & Specifications

Specifications

±1%
0.7 in.
Suitable for gases or liquids for maximum inertness
Borosilicate Glass
158°F
10MDF-LL-GT
Luer-lock
10.0mL
Fixed
18mm
Plunger protection, inert Kel-F male luer cone
PTFE
70°C
Each
Gastight™ Syringe