Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Fixed Luer-Lok Models


Suitable for liquid and gas samples

Manufacturer: sge™  SG008025

 View more versions of this product

Catalog No. SG-008025

  • / Each
 

Description & Specifications

Specifications

Type Gastight™ Syringe
Accuracy ±1%
Capacity (Metric) 1.0mL
Connection Type Fixed
Diameter (English) Outer Barrel 0.31 in.
Diameter (Metric) Outer Barrel 8.8mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Gauge No Needle Included
Includes Plunger protection, inert Kel-F male luer cone
Length (English) No Needle Included
Length (Metric) No Needle Included
Material (Barrel) Borosilicate Glass
Material (Tip) PTFE
Model 1MDF-LL-GT
Needle Point Number No Needle Included
Needle Point Style N/A
Precision ±1%
Quantity Each
Temperature Range (English) 158°F
Temperature Range (Metric) 70°C
Termination Luer-lock
Volume (Metric) 1mL