Please login to your online account to display your discounted pricing

SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane


Range of columns that feature high levels of robustness, reproducibility and performance

Manufacturer: sge™  SG054668

 View more versions of this product

Catalog No. SG054668

  • / Each
 

Description & Specifications

Specifications

Temperature Range 10° to 380°C
Diameter (Metric) Inner 0.32mm
Film Thickness 0.5μm
Technique Simulated distillation
For Use With General Hydrocarbon profiles, pesticides, herbicides analysis
Length (Metric) 30m
Polarity Polar
Material Polyimide Clad
Stationary Phase 5% Phenyl (equiv.) Polycarborane Siloxane
Max. Temperature 400°C
Packing Material HT5
Particle Size 0.5μm