Please login to your online account to display your discounted pricing

SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane


Range of columns that feature high levels of robustness, reproducibility and performance

Manufacturer: sge™  SG054634

 View more versions of this product

Catalog No. SG054634

  • / Each
 

Description & Specifications

Specifications

Particle Size 0.1μm
Diameter (Metric) Inner 0.25mm
Material Polyimide Clad
Film Thickness 0.1μm
Length (Metric) 30m
For Use With General Hydrocarbon profiles, pesticides, herbicides analysis
Max. Temperature 400°C
Temperature Range 10° to 380°C
Packing Material HT5
Technique Simulated distillation
Stationary Phase 5% Phenyl (equiv.) Polycarborane Siloxane
Polarity Polar