Please login to your online account to display your discounted pricing

SGE™ GC Capillary Columns: Phenyl (equiv.) Polycarborane Siloxane


Range of columns that feature high levels of robustness, reproducibility and performance

Manufacturer: sge™  SG054631

 View more versions of this product

Catalog No. SG054631

  • / Each
 

Description & Specifications

Specifications

For Use With General Hydrocarbon profiles, pesticides, herbicides analysis
Max. Temperature 400°C
Particle Size 0.1μm
Temperature Range 10° to 380°C
Film Thickness 0.1μm
Length (Metric) 12m
Material Polyimide Clad
Technique Simulated distillation
Stationary Phase 5% Phenyl (equiv.) Polycarborane Siloxane
Packing Material HT5
Polarity Polar
Diameter (Metric) Inner 0.22mm