Please login to your online account to display your discounted pricing

SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane


Range of columns that feature high levels of robustness, reproducibility and performance

Manufacturer: sge™  SG054612

 View more versions of this product

Catalog No. SG054612

  • / Each
 

Description & Specifications

Specifications

Max. Temperature 260°C
Length (Metric) 30m
For Use With FAMEs, cis/trans isomer analysis
Technique GC/MS
Stationary Phase 70% Cyanopropyl Polysilphenylene Siloxane
Packing Material BPX70
Polarity Polar
Diameter (Metric) Inner 0.22mm
Particle Size 0.25μm
Temperature Range 50-250°C
Film Thickness 0.25μm