Please login to your online account to display your discounted pricing

SGE™ GC Capillary Columns: Cyanopropyl Polysilphenylene Siloxane


Range of columns that feature high levels of robustness, reproducibility and performance

Manufacturer: sge™  SG054603

 View more versions of this product

Catalog No. SG-054603

  • / Each
 

Description & Specifications

Specifications

For Use With FAMEs, cis/trans isomer analysis
Length (Metric) 50m
Diameter (Metric) Inner 0.22mm
Technique GC/MS
Max. Temperature 260°C
Temperature Range 50-250°C
Polarity Polar
Stationary Phase 70% Cyanopropyl Polysilphenylene Siloxane
Film Thickness 0.25μm
Packing Material BPX70
Particle Size 0.25μm