Please login to your online account to display your discounted pricing

SGE™ BPX5 GC Capillary Columns


Manufacturer: sge™  SG054112

 View more versions of this product

Catalog No. SG054112

  • / Each
 

Description & Specifications

Specifications

Max. Temperature 370°C
Technique GC-MS
For Use With (Application) Ultra Trace Analyses, Pesticides/herbicides, Hydrocarbons, Solvents, Phenols, Amines, GC-MS
USP Type G27, G36, G41
Film Thickness 0.25μm
Length (Metric) 12m
Stationary Phase 5% Phenyl Polysilphenylene-siloxane
Packing Material BPX5
Polarity Non Polar
Coating Fused Silica
Diameter (Metric) Inner 0.22mm
Temperature Range -40 to 360/370°C
Functionality/Interaction Type Pi Bonding with the Aromatic Phenyl Groups