Please login to your online account to display your discounted pricing

SGE™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments


Manufacturer: sge™  0029771

 View more versions of this product

Catalog No. 03-351-107

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Gas chromatography
For Use With (Equipment) Thermo Scientific instruments AS3000, AS2000, AS200/800
Gauge 26 ga
Needle Point Style Cone
Connection Type Fixed
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47mm
Length (English) Needle 1.96 in.
Length (Metric) Needle 50mm
Model 10F-BT-GT-5/0.47C
Type Autosampler Syringe
Volume (Metric) 10μL
Quantity Each