Please login to your online account to display your discounted pricing

SGE™ Fixed-Needle Autosampler Syringes for Thermo Scientific Instruments


Manufacturer: sge™  SG0029741

 View more versions of this product

Catalog No. 03-351-105

  • / Each
 

Description & Specifications

Specifications

Type Autosampler Syringe
Quantity Each
Length (Metric) Needle 80mm
Needle Point Style Cone
For Use With (Equipment) Thermo Scientific instruments AS2000
Gauge 22 ga
Diameter (Metric) Outer Needle 0.72mm
For Use With (Application) Gas chromatography
Model 10F-BT-8/22C
Diameter (English) Outer Needle 0.02 in.
Length (English) Needle 3.14 in.
Connection Type Fixed
Volume (Metric) 10μL