Please login to your online account to display your discounted pricing

SGE™ eVol™ Handheld Automated Analytical Syringe


Improves laboratory workflow

Manufacturer: sge™  SG2910022

 View more versions of this product

Catalog No. SG2910022

  • / Each
 

Description & Specifications

Specifications

Quantity Each
Type eVol analytical 25 gauge
Length (English) Needle 1.96 in.
For Use With (Equipment) For use with eVol automated syringe
Gauge 25 ga
Needle Point Style Bevel
For Use With (Application) Preparation of calibration standards, addition of internal standards
Diameter (Metric) Outer Needle 0.5mm
Diameter (English) Inner Needle 0.007 in.
Length (Metric) Needle 50mm
Diameter (English) Outer Needle 0.019 in.
Diameter (Metric) Inner Needle 0.2mm
Volume (Metric) 50μL