missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Trajan™ Diamond MS Thermo RSH and CTC RTC Autosampler Syringes

Improves the sensitivity of your MS analysis with reduced non specific sample interaction and increased analyte recovery.

$176.06 - $176.06

Specifications

Connection Type Removable
For Use With (Equipment) Thermo RSH and CTC RTC
Needle Point Style Plunger
Max. Temperature (English) 662°F
Max. Temperature (Metric) 350°C
View More Specs

Products 1
Catalog Number Mfr. No. Volume (Metric) Model Price Quantity  
Catalog Number Mfr. No. Volume (Metric) Model Price Quantity  
SG003790 View Documents Trajan™
SG003790
25μL 25R-RTC/RSH-GT-MS1 Each for $176.06
 
Description

Description

  • Lowest syringe carryover
  • Reduced non specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.
Specifications

Specifications

Removable
Plunger
350°C
Thermo RSH and CTC RTC
662°F