Please login to your online account to display your discounted pricing

SGE™ Diamond Headspace Syringes for CTC PAL RTC (Robotic Tool Change)


Manufacturer: sge™  SG008655

 View more versions of this product

Catalog No. SG008655

  • / Each
 

Description & Specifications

Specifications

Volume (Metric) 2500μL
Type Diamond Headspace Syringe
Length (English) Needle 2.5 in.
Length (Metric) Needle 65mm
For Use With (Application) Gas chromatography
Diameter (English) Outer Needle 0.024 in.
For Use With (Equipment) CTC PAL RTC
Diameter (Metric) Outer Needle 0.63mm
Model 2.5MF-RTC/RSH-EGT-HS-6.5/0.63H
Quantity Each
Needle Point Style Side Hole
Connection Type Fixed
Gauge 23 ga