Please login to your online account to display your discounted pricing

SGE™ PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle


Operates at highest temperatures. SGE PAL Gas Tight Headspace Autosampler Syringes with 56mm Fixed Needle improves analysis workflow and are specifically for use on CTC PAL and LEAP autosamplers.

Manufacturer: sge™  008631

 View more versions of this product

Catalog No. SG008631

  • / Each
 

Description & Specifications

Specifications

Needle Point Style Side Hole
Connection Type Fixed Needle
Diameter (Metric) Outer Needle 0.63mm
For Use With (Application) Gas chromatography
For Use With (Equipment) CTC Autosampler, CombiPAL, PAL, LEAP
Length (Metric) Needle 56mm
Model 2.5MF-CTC-EGT-HS-5.6/0.63H
Type Autosampler Syringe
Volume (Metric) 2.5mL
Gauge 23 ga

  • Feature Diamond Syringe Technology
  • Improved solvent resistance
  • Increased operational smoothness
  • Designed specifically for PAL
  • Better level of accuracy due to reduced carryover and no risk of adhesive contamination
  • Perform up to 150°C and have an energized plunger tip to ensure a gas tight seal