Please login to your online account to display your discounted pricing

SGE™ ConnecTite™ Liners for Varian™ GC


For use with Varian 1075/1077 GC models

Manufacturer: sge™  SG09234001

 View more versions of this product

Catalog No. SG09234001

  • / Each
 

Description & Specifications

Specifications

Product Type Connnectite top hole liner
Diameter (Metric) Inner 0.4cm
Diameter (Metric) Outer 0.63cm
Length (Metric) 7.2cm
For Use With (Equipment) Varian 1075/1077 GC models
Quantity 1/Pack