Please login to your online account to display your discounted pricing

SGE™ ConnecTite™ Liners for Thermo Scientific™ GC


Designed for use with Thermo Scientific TRACE™ and FOCUS™ GCs

Manufacturer: trajan scientific america  SG09233501

 View more versions of this product

Catalog No. SG09233501

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Thermo Scientific™ GC trace and focus
Quantity 1/Pack
Product Type Connectite top hole liner
Length (Metric) 10.5cm
Diameter (Metric) Inner 0.5cm
Diameter (Metric) Outer 0.8cm