Please login to your online account to display your discounted pricing

SGE™ ConnecTite™ Liners for Shimadzu™ GC


Designed for use with Shimadzu 2010™ GC

Manufacturer: sge™  SG092330

 View more versions of this product

Catalog No. SG092330

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Product Type Connectite top hole liner
Diameter (Metric) Outer 0.5cm
Diameter (Metric) Inner 0.34cm
Quantity 5/Pack
Length (Metric) 9.5cm
For Use With (Equipment) Shimadzu™ 2010