Please login to your online account to display your discounted pricing

SGE™ ConnecTite™ Liners for PerkinElmer™ GC


Designed for PerkinElmer AutoSystem™ and Clarus 500™ GCs

Manufacturer: sge™  SG092344

 View more versions of this product

Catalog No. SG092344

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Product Type Connectite standard liner
Diameter (Metric) Inner 0.4cm
Length (Metric) 9.2cm
For Use With (Equipment) Perkin Elmer™ autosystem, clarus 500
Quantity 5/Pack
Diameter (Metric) Outer 0.62cm