Please login to your online account to display your discounted pricing

SGE™ ConnecTite™ Liners for PerkinElmer™ GC


Designed for PerkinElmer AutoSystem™ and Clarus 500™ GCs

Manufacturer: sge™  SG09234601

 View more versions of this product

Catalog No. SG09234601

  • / Each
 

Description & Specifications

Specifications

Product Type Connectite bottom hole liner
Diameter (Metric) Outer 0.62cm
Diameter (Metric) Inner 0.4cm
Quantity 1/Pack
Length (Metric) 9.2cm
For Use With (Equipment) Perkin Elmer™ autosystem, clarus 500