Please login to your online account to display your discounted pricing

SGE™ ConnecTite™ Liners for Agilent™ GC


Designed for Agilent 7890, 6890, 6850, HP4890, 5890

Manufacturer: sge™  SG092324

 View more versions of this product

Catalog No. SG092324

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Product Type Connectite standard liner
For Use With (Equipment) Perkin Elmer™ autosystem, clarus 500
Geometry Standard
Length (Metric) 7.85cm
Quantity 5/Pack
Diameter (Metric) Inner 0.4cm
Diameter (Metric) Outer 0.63cm