Please login to your online account to display your discounted pricing

ConnecTite™ Liners for Agilent™ GC


Designed for Agilent 7890, 6890, 6850, HP4890, 5890

Manufacturer: trajan scientific america  SG092326

 View more versions of this product

Catalog No. SG092326

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Product Type Connectite standard liner
Diameter (Metric) Outer 0.63cm
For Use With (Equipment) Agilent 7890, 6890, 6850, HP4890, 5890
Quantity 5/Pack
Length (Metric) 7.85cm
Diameter (Metric) Inner 0.4cm
Geometry Bottom hole