Please login to your online account to display your discounted pricing

ConnecTite™ Liners for Agilent™ GC


Designed for Agilent 7890, 6890, 6850, HP4890, 5890

Manufacturer: trajan scientific america  SG092325

 View more versions of this product

Catalog No. SG092325

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 0.4cm
Diameter (Metric) Outer 0.63cm
Length (Metric) 7.85cm
For Use With (Equipment) Agilent 7890, 6890, 6850, HP4890, 5890
Geometry Top hole
Product Type Connectite standard liner
Quantity 5/Pack