Please login to your online account to display your discounted pricing

SGE™ BPX70 Capillary Columns


Specifically engineered for the analysis of fatty acid methyl esters (FAMEs)

Manufacturer: sge™  SG054616

 View more versions of this product

Catalog No. SG-054616

  • / Each
 

Description & Specifications

Specifications

Packing Material SGE™ BPX70
Length (Metric) 30m
Technique GC
For Use With FAMEs, Carbohydrates, pharmaceuticals analysis
Film Thickness 0.25μm
Diameter (Metric) Inner 0.32mm
Temperature Range 50 to 250/260°C
Stationary Phase 70% Cyanopropyl Polysilphenylene Siloxane
Polarity Polar
Particle Size 0.25μm