Please login to your online account to display your discounted pricing

SGE™ BPX 35 Capillary GC Column


Manufacturer: sge™  SG054724

 View more versions of this product

Catalog No. SG054724

  • / Each
 

Description & Specifications

Specifications

For Use With Pesticides, herbicides, drugs of abuse, pharmaceuticals, Polynuclear Aromatic Hydrocarbons analysis
USP Type G42
Technique GC
Stationary Phase 35% Phenyl Polysilphenylene Siloxane
Packing Material SGE™ BPX 35
Polarity Mid polar
Diameter (Metric) Inner 0.32mm
Particle Size 0.25μm
Temperature Range 10 to 330/360°C
Film Thickness 0.25μm
Length (Metric) 30m