Please login to your online account to display your discounted pricing

SGE™ BPX 35 Capillary GC Column

$973.31 - $973.31

Specifications

Film Thickness 0.25μm
Packing Material SGE™ BPX 35
Particle Size 0.25μm
Technique GC
For Use With Pesticides, herbicides, drugs of abuse, pharmaceuticals, Polynuclear Aromatic Hydrocarbons analysis
View More Specs
Products
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity    

SG054724

 
sge™
SG054724
0.32mm 30m Each for $973.31
Description & Specifications

Specifications

Film Thickness 0.25μm
Packing Material SGE™ BPX 35
Particle Size 0.25μm
Technique GC
For Use With Pesticides, herbicides, drugs of abuse, pharmaceuticals, Polynuclear Aromatic Hydrocarbons analysis
Polarity Mid polar
Stationary Phase 35% Phenyl Polysilphenylene Siloxane
Temperature Range 10 to 330/360°C
USP Type G42