Please login to your online account to display your discounted pricing

SGE™ BP20 (WAX) Capillary Columns


Industry standard WAX columns

Manufacturer: sge™  SG054451

 View more versions of this product

Catalog No. SG054451

  • / Each
 

Description & Specifications

Specifications

For Use With Alcohols, Ketones, Aldehydes, fragrances analysis
Diameter (Metric) Inner 0.53mm
Length (Metric) 30m
Polarity Polar
Packing Material SGE™ BP20 (Wax)
Technique GC
Stationary Phase Polyethylene Glycol
Film Thickness 1μm
Particle Size 1μm