Please login to your online account to display your discounted pricing

SGE™ PAL Autosampler Syringes with Removable 50mm Cone Tip Needle


Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. PAL Autosampler Syringes with Removable 50mm Cone Tip Needle for for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers

Manufacturer: sge™  SG002982

 View more versions of this product

Catalog No. SG-002982

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus & AS3000, AS2000
Description Not gas tight
Length (Metric) 50mm
Needle Point Style Cone
For Use With (Application) Gas chromatography
Model 10R-C/T-5/0.47C
Type Autosampler Syringe
Volume (Metric) 10μL
Connection Type Removable needle
Diameter (Metric) Outer Needle 0.47mm
Length (Metric) Needle 50mm
Gauge 26 ga

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE