Please login to your online account to display your discounted pricing

SGE™ Autosampler Syringes


Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more

Manufacturer: sge™  SG002924

 View more versions of this product

Catalog No. SG002924

  • / Each
 

Description & Specifications

Specifications

Type Autosampler Syringe
Quantity Each
Length (Metric) 53mm
Needle Point Style Side Hole
Gauge 25 ga
Capacity (Metric) 10μL
Length (English) Needle 2.08 in.
Diameter (Metric) Outer Needle 0.5mm
Length (English) 2 in.
Diameter (English) Outer Needle 0.019 in.
Volume (Metric) 10μL
Length (Metric) Needle 53mm
Model 10R-GT-VA8X-2
Connection Type Removable needle
For Use With (Equipment) Varian 8035, 8100 and 8200
For Use With (Application) Gas chromatography