Please login to your online account to display your discounted pricing

SGE™ Autosampler Syringes with 42mm Cone Tip Fixed Needle


Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

Manufacturer: sge™  SG001814

 View more versions of this product

Catalog No. SG001814

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Description Not gas tight
Model 5F-AG-0.63C 6 pack
Needle Point Style Cone tip
For Use With (Equipment) Agilent GC Autosamplers HP7673, 7683, 7693A & 6850ALS
Type Autosampler Syringe
Connection Type Fixed needle
Length (Metric) Needle 42mm
For Use With (Application) Gas chromatography
Diameter (Metric) Outer Needle 0.63mm
Gauge 23 ga
Length (Metric) 42mm
Volume (Metric) 5μL

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options