Please login to your online account to display your discounted pricing

SGE™ Autosampler Syringes with 42mm Cone Tip Fixed Needle


Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

Manufacturer: sge™  SG001810

 View more versions of this product

Catalog No. SG001810

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Agilent GC Autosamplers HP7673, 7683, 7693A & 6850ALS
Needle Point Style Cone tip
Description Not gas tight
Volume (Metric) 5μL
Type Autosampler Syringe
Gauge 23 ga
Connection Type Fixed needle
Diameter (Metric) Outer Needle 0.63mm
For Use With (Application) Gas chromatography
Length (Metric) Needle 42mm
Model 5F-AG-0.63C
Length (Metric) 42mm

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options