Please login to your online account to display your discounted pricing

SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules


Mechanically robust for long lifetimes

Manufacturer: sge™  SG072663

 View more versions of this product

Catalog No. SG072663

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (English) Inner 0.0078 in.
Diameter (Metric) Inner 0.02cm
For Use With (Equipment) Agilent HP, Perkin Elmer™, Varian GC/MS, use with 0.0625 in. Swagelok, SGE long style SSNE nuts
Width (English) 0.12 in.
Material 15% Graphite, 85% Vespel
Width (Metric) 0.32cm
Column Type GC
For Use With (Application) GC
Length (Metric) 0.37cm
Product Type Reducing ferrule