Please login to your online account to display your discounted pricing

SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules


Mechanically robust for long lifetimes

Manufacturer: sge™  SG072655

 View more versions of this product

Catalog No. SG072655

  • / Pack of 10 Each
 

Description & Specifications

Specifications

For Use With (Equipment) Agilent technologies (Hewlett-Packard) GC/MS interface connections and Perkin Elmer™ detectors/injectors
Diameter (Metric) Inner 0.08cm
Width (Metric) 0.32cm
Material 15% Graphite, 85% Vespel
For Use With (Application) GC
Width (English) 0.12 in.
Product Type Reducing ferrule
Diameter (English) Inner 0.031 in.
Column Type GC
Length (Metric) 0.37cm