Please login to your online account to display your discounted pricing

SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules


Mechanically robust for long lifetimes

Manufacturer: sge™  SG072654

 View more versions of this product

Catalog No. SG072654

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Column Type GC
Diameter (English) Inner 0.019 in.
Diameter (Metric) Inner 0.05cm
For Use With (Application) GC
For Use With (Equipment) Agilent technologies (Hewlett-Packard) GC/MS interface connections and Perkin Elmer™ detectors/injectors
Width (English) 0.0177 to 0.0208 in.
Width (Metric) 0.32cm
Product Type Reducing ferrule
Length (Metric) 0.37cm
Material 15% Graphite, 85% Vespel