Please login to your online account to display your discounted pricing

SGE™ 100% Graphite Ferrules


Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

Manufacturer: sge™  SG072610

 View more versions of this product

Catalog No. SG072610

  • / Pack of 10 Each
 

Description & Specifications

Specifications

For Use With (Equipment) For gas chromatography
Diameter (English) Inner 0.019 in.
Temperature (Metric) Max 450°C
Product Type Reducing ferrule
Diameter (Metric) Inner 0.05cm
Material 100% Graphite
Column Type GC
Length (Metric) 0.032cm
For Use With (Application) GC