Please login to your online account to display your discounted pricing

SGE™ 100% Graphite Ferrules


Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

Manufacturer: sge™  SG072636

 View more versions of this product

Catalog No. SG072636

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Material 100% Graphite
Diameter (Metric) Inner 0.08cm
For Use With (Equipment) GC used with Injectors and detectors at atmospheric pressure, fits Column I.D. 0.045 to 0.053cm
Temperature (Metric) Max 450°C
Product Type Ferrule