Please login to your online account to display your discounted pricing

SGE™ 100% Graphite Ferrules


Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

Manufacturer: sge™  SG072635

 View more versions of this product

Catalog No. SG072635

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Material 100% Graphite
Diameter (English) Inner 0.019 in.
Diameter (Metric) Inner 0.05cm
For Use With (Equipment) GC chromatography used with Injectors and detectors at atmospheric pressure, fits Column I.D. 0.01 to 0.032
Temperature (Metric) Max 450°C
Product Type Ferrule