Please login to your online account to display your discounted pricing

SGE™ 100% Graphite Ferrules


Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

Manufacturer: sge™  SG072615

 View more versions of this product

Catalog No. SG072615

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Material 100% Graphite
For Use With (Application) GC
For Use With (Equipment) For gas chromatography
Temperature (English) Maximum 842°F
Temperature (Metric) Max 450°C
Product Type Straight ferrule