missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Trajan™ SGE™ 100% Graphite Ferrules
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
Supplier: Trajan™ 72627
Description
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
- Soft 100% graphite is porous to oxygen
- Forms a stable seal with capillary columns
- Reusable on other capillary columns
- Maximum temperature: 450°C (842°F)
- Preconditioned under nitrogen for low-bleed performance
- SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
- Not for GC/MS interface
Specifications
0.012 in. | |
0.019 in. | |
0.032 cm | |
450°C | |
0.05 cm |
GC Injectors and Detectors at Atmospheric Pressure | |
GC | |
100% Graphite | |
Reducing Ferrule |