missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Seven2Go™ Portable Conductivity Meters: S3

Ideal for mobile applications in the laboratory, at-line, and outdoors

Manufacturer:  Mettler Toledo™ 30207956

 View more versions of this product

Catalog No. 01-913-972



Includes: Instrument, electrode clip, InLab 738-ISM and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo™ carrying case and batteries

Description

Description

The Seven2Go portable meters are simple, reliable and are engineered to provide users with fast quality data, one-handed operation and durability.
  • New intuitive menu guarantees out-of-the-box operation for anyone
  • T-Pad provides comfort and improves the speed with which you move through menus
  • Smart button arrangement for faster navigation
  • Automatically recognizes InLab ISM™ (Intelligent Sensor Management) sensor and stores sensor ID, serial number, and last calibration data, thereby reducing chances of error
  • IP67 protection and drop test resistance make these meters weatherproof (withstand harsh and demanding environments)
  • 1-Point calibration
  • Segmented LCD display
  • Ability to perform automatic, manual and time-dependent endpoint recording
  • Perform serial measurements in user-defined time interval
  • Visual endpoint signal
  • Includes three predefined conductivity standards
  • User-defined conductivity standards
  • Manual cell constant entry
  • Automatic/Manual temperature compensation
  • Linear temperature correction mode
Specifications:
  • Conductivity Measuring Range: 0.01µS/cm to 500mS/cm
  • Conductivity Resolution: 0.01 to 1 (auto-range)
  • Conductivity Accuracy: ±0.5%
  • TDS Measuring Range: 0.01mg/L to 300g/L
  • TDS Resolution: 0.01 to 1
  • TDS Accuracy: ±0.5%
  • Specific Resistance Measuring Range: 0.00 to 100.0MOhmcm
  • Specific Resistance Resolution: 0.01 to 1
  • Specific Resistance Accuracy: ±0.5%
  • Salinity Measuring Range: 0.00 to 42 psu
  • Salinity Resolution: 0.01 to 1
  • Salinity Accuracy: ±0.5%
  • Conductivity Ash Measuring Range: 0.00 to 2022%
  • Conductivity Ash Resolution: 0.01, 0.1, 1% (auto-range)
  • Conductivity Ash Accuracy: 0.50%
  • Temperature Measuring Range: -5° to +105°C
  • Temperature Resolution: 0.1
  • Temperature Accuracy: ±0.2
  • Memory Size: 200
  • Sensor Inputs: LTW 7-pin
  • Power supply: four 1.5V AA or 1.3V NiMH acc.
  • Operating hours: 250 to 400 hours
  • Dimensions: 222 x 70 x 35mm
  • Weight: 270g
Kits Available:
  • Cat. No. 01-913-970, S3-Meter: Instrument, electrode clip, operating instructions, quick guide, test report declaration of conformity and batteries
  • Cat. No. 01-913-971, S3-Standard kit: Instrument, electrode clip, InLab 738-ISM™ and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), operating instructions, quick guide, test report declaration of conformity and batteries
  • Cat. No. 01-913-972, S3-Field kit: Instrument, electrode clip, InLab 738-ISM and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo™ carrying case and batteries
  • Cat. No. 01-913-973, S3-Bioethanol kit: Instrument, electrode clip, InLab 725-ISM and sachets of conductivity standard (84µS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo carrying case and batteries
Applications:
  • S3-Standard kit: Ideally suited for aqueous samples with mid- to high conductivity.
  • S3-Field kit: For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
  • S3-Bioethanol kit: For bioethanol and biofuels.

Certifications

ISO 9001, ISO 14001

Specifications

Specifications

±0.5%
±0.2
4 x 1.5V AA or 1.3V NiMH acc.
Manual entry
222 x 70 x 35 mm
Instrument, electrode clip, InLab 738-ISM and sachets of conductivity standards (1413μS/cm and 12.88mS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo™ carrying case and batteries
Seven2Go S3
0.01 to 1 (auto-range)
0.01 to 1
Automatic or Manual
270 g
IP67
0.00 to 100.0 Mohm/cm
0.01 mg/L to 300 g/L
±0.5%
250 to 400 hr.
1
ISO 9001, ISO 14001
For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
LTW 7-pin (sensor)
Four 1.5V AA or 1.3V NiMH acc.
0.01 to 0.1
0.1
Seven2Go S3 Conductivity Meter: Field Kit
LCD
0.01 μS/cm to 500 mS/cm
0.00 to 42 psu
-5°C to +105°C
SDS
Documents
Promotions

Promotions