missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ Seven2Go™ Portable Conductivity Meters: S3
Ideal for mobile applications in the laboratory, at-line, and outdoors
Manufacturer: Mettler Toledo™ 30207957
Includes: S3-Bioethanol kit: Instrument, electrode clip, InLab 725-ISM and sachets of conductivity standard (84µS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo carrying case and batteries
Description
The Seven2Go portable meters are simple, reliable and are engineered to provide users with fast quality data, one-handed operation and durability.- New intuitive menu guarantees out-of-the-box operation for anyone
- T-Pad provides comfort and improves the speed with which you move through menus
- Smart button arrangement for faster navigation
- Automatically recognizes InLab ISM™ (Intelligent Sensor Management) sensor and stores sensor ID, serial number, and last calibration data, thereby reducing chances of error
- IP67 protection and drop test resistance make these meters weatherproof (withstand harsh and demanding environments)
- 1-Point calibration
- Segmented LCD display
- Ability to perform automatic, manual and time-dependent endpoint recording
- Perform serial measurements in user-defined time interval
- Visual endpoint signal
- Includes three predefined conductivity standards
- User-defined conductivity standards
- Manual cell constant entry
- Automatic/Manual temperature compensation
- Linear temperature correction mode
- Conductivity Measuring Range: 0.01µS/cm to 500mS/cm
- Conductivity Resolution: 0.01 to 1 (auto-range)
- Conductivity Accuracy: ±0.5%
- TDS Measuring Range: 0.01mg/L to 300g/L
- TDS Resolution: 0.01 to 1
- TDS Accuracy: ±0.5%
- Specific Resistance Measuring Range: 0.00 to 100.0MOhmcm
- Specific Resistance Resolution: 0.01 to 1
- Specific Resistance Accuracy: ±0.5%
- Salinity Measuring Range: 0.00 to 42 psu
- Salinity Resolution: 0.01 to 1
- Salinity Accuracy: ±0.5%
- Conductivity Ash Measuring Range: 0.00 to 2022%
- Conductivity Ash Resolution: 0.01, 0.1, 1% (auto-range)
- Conductivity Ash Accuracy: 0.50%
- Temperature Measuring Range: -5° to +105°C
- Temperature Resolution: 0.1
- Temperature Accuracy: ±0.2
- Memory Size: 200
- Sensor Inputs: LTW 7-pin
- Power supply: four 1.5V AA or 1.3V NiMH acc.
- Operating hours: 250 to 400 hours
- Dimensions: 222 x 70 x 35mm
- Weight: 270g
- Cat. No. 01-913-970, S3-Meter: Instrument, electrode clip, operating instructions, quick guide, test report declaration of conformity and batteries
- Cat. No. 01-913-971, S3-Standard kit: Instrument, electrode clip, InLab 738-ISM™ and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), operating instructions, quick guide, test report declaration of conformity and batteries
- Cat. No. 01-913-972, S3-Field kit: Instrument, electrode clip, InLab 738-ISM and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo™ carrying case and batteries
- Cat. No. 01-913-973, S3-Bioethanol kit: Instrument, electrode clip, InLab 725-ISM and sachets of conductivity standard (84µS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo carrying case and batteries
- S3-Standard kit: Ideally suited for aqueous samples with mid- to high conductivity.
- S3-Field kit: For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
- S3-Bioethanol kit: For bioethanol and biofuels.
Certifications
ISO 9001, ISO 14001
Specifications
±0.5% | |
±0.2 | |
4 x 1.5V AA or 1.3V NiMH acc. | |
Manual entry | |
222 x 70 x 35 mm | |
Instrument, electrode clip, InLab 725-ISM and sachets of conductivity standard (84µS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo carrying case and batteries | |
Seven2Go S3 | |
0.01 to 1 (auto-range) | |
0.01 to 1 | |
Automatic or Manual | |
270 g | |
LCD | |
0.01 μS/cm to 500 mS/cm | |
0.00 to 42 psu | |
-5°C to +105°C |
±0.5% | |
250 to 400 hr. | |
1 | |
ISO 9001, ISO 14001 | |
Bioethanol and biofuels. | |
LTW 7-pin (sensor) | |
Four 1.5V AA or 1.3V NiMH acc. | |
0.01 to 0.1 | |
0.1 | |
Seven2Go S3 Conductivity Meter: Bioethanol Kit | |
±0.5% | |
IP67 | |
0.00 to 100.0 Mohm/cm | |
0.01 mg/L to 300 g/L |
Promotions
-
Earn Up to $2,000 in Accessories with Purchase
Buy METTLER TOLEDO balances or analytical instruments, you’ll get up to $2,000 to spend on accessories.: 06/30/21
-
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
Bundle your purchase of qualifying METTLER TOLEDO balances or analytical instruments to earn more.: 06/30/21