missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Series VDL Vacuum Drying Chamber for Flammable Solvents
Binder&trade Model VDL Vacuum Drying Chamber for Flammable Solvents for fast and gentle drying of flammable organic solvents.
Catalog Number | Mfr. No. | Model | Dimensions (L x W x H) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Dimensions (L x W x H) | Price | Quantity | ||||
08111025
|
BINDER™
90300038 |
VDL023-230V | 500 x 515 x 655 mm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08111026
|
BINDER™
90300039 |
VDL053-230V | 545 x 635 x 775 mm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08111027
|
BINDER™
90300040 |
Model VDL 115 | 670 x 740 x 900 mm |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Fast and gentle drying
- Direct heat transfer through large thermal conducting plates
- Safe work with one-of-a-kind safety concept
- Coordinated, modular system with vacuum pump and vacuum module
- Temperature range: room temperature plus 15 °C to 200 °C
- ATEX compliance chamber's interior: Ex II -/3G c IIB T3-T1 Gc X
- APT.line™ preheating chamber technology
- Controller with time-segment and real-time programming
- 2 aluminum expansion racks
- Inert gas connection
- Shatterproof, spring-mounted safety glass panel
- Pressurized instrument panel with compressed air connection
- Pressure control device for heating activated < 125 mbar
- Flame protection gasket
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
230 V, 1 phase, 50/60 Hz, 1.9 kw, 10 A |