missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF PRO - Humidity Test Chambers, with Expanded Temperature / Humidity Range
Equipped with all kinds of sophisticated technology, the KBF PRO takes any material test in its stride - whether it takes place at -20°C or under THB conditions at +85°C and 85% relative humidity.
$71720.41 - $133038.05
Specifications
| Chamber Material | Stainless Steel |
|---|---|
| Material | Stainless Steel |
| Plug Type | US |
| Relative Humidity | 10 to 98% |
| Temperature Range (Metric) | -20°C to 100°C |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
50-287-5629
|
BINDER™
90200439 |
127 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50-287-5661
|
BINDER™
90200440 |
262 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50-287-5630
|
BINDER™
90200441 |
472 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50-287-5751
|
BINDER™
90200442 |
727 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50-287-5642
|
BINDER™
90200443 |
1070 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50-287-5579
|
BINDER™
90200444 |
1610 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Temperature range: -20° to +100°C
- Humidity range: 10% to 98% RH
- Proven APT.line™ preheating chamber technology
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-290 refrigerant
- Door heating to prevent condensation
- Adjustable fan speed
- Humidity regulation with capacitive humidity sensor and responsive steam humidification
- Robust housing design with HIT sandwich technology
- Stainless-steel inner chamber
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel (for models from 260 with telescopic rails)
- Large access port with silicone plug
- Tabletop units (up to model 130) are stackable with stacking adapter
- Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (from model 470)
- Signal triangle with light-up status display (from model 470)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
- BINDER Multi Management Software APT-COM™ basic edition
- Optional light modules for ICH photostability testing (for models 260, 470, 720)
- Optional LED light modules for plant growth (for models from 260)
Specifications
| Stainless Steel | |
| US | |
| -20°C to 100°C | |
| TFT Touch | |
| 50/60 Hz |
| Stainless Steel | |
| 10 to 98% | |
| Humidity Test Chamber | |
| 208/230 V |