missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Binder™ Series KBF Humidity Test Chambers

Binder™ Series KBF Humidity Test Chambers for unconditionally reliable stability testing and precise maintenance of constant climate conditions.

Specifications

Amperage 200 to 240 A
Frequency 50/60 Hz
Voltage 200/240 V
Temperature Range (Metric) 0°C to 70°C
View More Specs

Products 4
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
08111006 View Documents Binder™
90200327
1020 L N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
08111007 View Documents Binder™
90200321
102 L N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
08111008 View Documents Binder™
90200323
247 L N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
08111009 View Documents Binder™
90200325
700 L N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

  • Temperature range: 0 °C to 70 °C
  • Humidity range: 10 % to 80 % RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and vapor humidification
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • Inner chamber made of stainless steel
  • 2 stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • 4 stable castors, two with brakes
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating
Specifications

Specifications

200 to 240 A
50/60 Hz
200/240 V
0°C to 70°C