missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Series KB - Refrigerated Incubator with Powerful Compressor Cooling
The most versatile among the refrigerated incubators for microorganisms: The BINDER KB series refrigerated incubator controls temperature ranges of -10°C to 100°C. With its comprehensive program functions, this refrigerated incubator offers a wide range of capabilities and delivers reproducible test results.
Supplier: BINDER™ 90200306
Description
- Temperature range: -10°C to +100°C
- APT.line™ preheating chamber technology
- Up to 30% lower energy consumption compared to the previous model
- Refrigeration with compressor refrigerated unit
- Door heating
- Adjustable fan speed
- Controller with time-segment and real-time programming
- Inner door made of tempered safety glass
- 2 stainless steel racks
- 4 casters, two with locking brakes
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
- Computer interface: Ethernet
Specifications
Visual, Acoustic | |
99.2 lb. | |
KB720UL-240V, Standard, Series KB - Refrigerated Incubator with Powerful Compressor Cooling, 698 L, 200/240 V 1∼ 50/60 Hz | |
-5°C to +100°C | |
2 stainless steel racks | |
1 | |
970 x 576 x 1250 mm | |
49.3 in. | |
1250 mm | |
75.8 in. | |
1925 mm | |
35 in. | |
885 mm | |
769 lb. | |
681.2 lb. | |
200/240 V, 50/60 Hz | |
2.3 kW | |
50/60 Hz |
24.6 cu. ft. | |
45 kg | |
698 L | |
Refrigerated Incubator | |
KB720UL-240V | |
24.6 cu. ft. | |
885 x 1250 x 1925 mm | |
38.22 in. | |
970 mm | |
49.3 in. | |
1250 mm | |
22.69 in. | |
576 mm | |
349 kg | |
309 kg | |
200/240 V | |
9.6 A |