missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Series KB - Refrigerated Incubator with Powerful Compressor Cooling
The most versatile among the refrigerated incubators for microorganisms: The BINDER KB series refrigerated incubator controls temperature ranges of -10°C to 100°C. With its comprehensive program functions, this refrigerated incubator offers a wide range of capabilities and delivers reproducible test results.
Supplier: BINDER™ 90200398
Description
- Temperature range: -10°C to +100°C
- APT.line™ preheating chamber technology
- Up to 30% lower energy consumption compared to the previous model
- Refrigeration with compressor refrigerated unit
- Door heating
- Adjustable fan speed
- Controller with time-segment and real-time programming
- Inner door made of tempered safety glass
- 2 stainless steel racks
- 4 casters, two with locking brakes
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
- Computer interface: Ethernet
Specifications
Visual, Acoustic | |
44 lb. | |
KB115UL-120V, Standard, Series KB - Refrigerated Incubator with Powerful Compressor Cooling, 115 L, 120 V 1∼ 60 Hz | |
2 std./5 max. | |
Refrigerated Incubator | |
KB115UL-120V | |
4.1 cu. ft. | |
650 x 835 x 1025 mm | |
835 mm | |
1465 mm | |
650 mm | |
105 kg | |
120 V | |
4.0 A |
4.1 cu. ft. | |
20 kg | |
115 L | |
-5°C to +100°C | |
2 stainless steel racks | |
1 | |
600 x 400 x 480 mm | |
33 in. | |
58 in. | |
26 in. | |
231.5 lb. | |
120 V, 60 Hz | |
0.7 kW | |
60 Hz |